Shop All Gear Racks
Boston Gear
Rack, Steel, 16 Pitch
Mfr # L512-6
Zoro # G0371296
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Nominal Length (Ft.) 6
- Face Width (In.) 0.5 in
- Teeth per Inch 5.1
- Pitch Line to Back (In.) 0.438 in
Product Information
- Brand Boston Gear
- MFR # L512-6
- Zoro # G0371296
- UPC # 781711127483
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 0.5 in |
Pitch Height | 0.44 in |
Face Width | 1/2 in |
Overall Length | 6 ft |
Overall Height | 1/2 in |
Details
Pitch | 16 |
Teeth per Inch | 5.1 |
Pitch Line to Back (In.) | 0.438 in |
Overall Thickness (In.) | 0.5 in |
For Use With | 1L954, 1L956-1L963 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
Diametral Pitch | 16 |
System of Measurement | Inch |
Pressure Angle | 14.5 Degrees |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L954, 1L956-1L963, Diametral Pitch 16, Face Width 1/2 in, Material Steel, Overall Height 1/2 in, Overall Length 6 ft, Pitch Height 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 163in OC, 4 Band (4/B160)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 6ft long (L2016-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- MARTIN SPROCKET & GEAR 14-1/2Pa 3"X1-1/2"X4'Rack, R3X4 (R3X4)
- Boston Gear Gear Racks