Shop All Gear Racks
Boston Gear
Rack, Steel, 12 Pitch
Mfr # L514-6
Zoro # G1606026
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Nominal Length (Ft.) 6
- Face Width (In.) 0.75 in
- Teeth per Inch 3.82
- Pitch Line to Back (In.) 0.417 in
Product Information
- Brand Boston Gear
- MFR # L514-6
- Zoro # G1606026
- UPC # 781711127520
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 0.75 in |
Face Width | 3/4 in |
Pitch Height | 0.42 in |
Overall Length | 6 ft |
Overall Height | 1/2 in |
Details
Pitch | 12 |
Teeth per Inch | 3.82 |
Pitch Line to Back (In.) | 0.417 in |
Overall Thickness (In.) | 0.5 in |
For Use With | 1L964, 1L966-1L972 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
System of Measurement | Inch |
Pressure Angle | 14.5 Degrees |
Diametral Pitch | 12 |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L964, 1L966-1L972, Diametral Pitch 12, Face Width 3/4 in, Material Steel, Overall Height 1/2 in, Overall Length 6 ft, Pitch Height 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (XB3-04-M00B)
- ALEMITE Hose Coupler, Swivel Coupler, 360 degree swivel hydraulic coupler, 4in. (6509-E)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 6ft long (L2016-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BOSTON GEAR RackGear, 20PA, 4DP, Steel, 6ft long (L204-6)
- BOSTON GEAR Gear Rack L205 4 Feet (L205-4)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- KHK GEARS Gear Rack (SR0.5-100)
- Boston Gear Gear Racks