Shop All Spur Gears
Boston Gear
Miter Gear-16 Pitch
Mfr # L111Y
Zoro # G6798023
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.25 in
- Face Width (In.) 0.28 in
- Number of Teeth 20
- Bore Dia. (In.) 0.438 in
Product Information
- Brand Boston Gear
- MFR # L111Y
- Zoro # G6798023
- UPC # 781711121764
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.25 in |
Face Width (In.) | 0.28 in |
Bore Dia. (In.) | 0.438 in |
Hub Dia. (In.) | 1 in |
Bore Diameter | 7/16 in |
Hub Diameter | 1 in |
Pitch Diameter | 1.25 in |
Face Width | 9/32 in |
Details
Item | Miter Gear |
Pitch | 16 |
Number of Teeth | 20 |
Material | Steel |
Keyway | N |
Hub Projection (In.) | 0.5 in |
Pressure Angle (Deg.) | 20 |
Setscrew | Not Included |
Pressure Angle | 20 |
Diametral Pitch | 16 |
Hub Projection | 0.5 in |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 7/16 in, Diametral Pitch 16, Face Width 9/32 in, Hub Diameter 1 in, Hub Projection 0.5 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE WS-502X18-TUFR BEARINGS (038219)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- BOSTON GEAR InternalGear, 20PA, 48DP, 72Teeth, Brass (YI4872)
- BOSTON GEAR SpurGear, 20DP, 20PA, 100Teeth, CastIron (YA100)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- BOSTON GEAR SpurGear, 20DP, 20PA, 15Teeth, Steel (YA15)
- BOSTON GEAR Worm, 10DP, 14.5PA, 1.25PD, Steel, No KWY (GH1066 RH)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- Boston Gear Spur Gears