Shop All Spur Gears
Boston Gear
Gear, Spur, 6 Pitch
Mfr # NJ18 B
Zoro # G2795597
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Pitch Dia. (In.) 3 in
- Face Width (In.) 1.5 in
- Number of Teeth 18
- Bore Dia. (In.) 1 in
Product Information
- Brand Boston Gear
- MFR # NJ18 B
- Zoro # G2795597
- UPC # 781711098400
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 3 in |
Face Width (In.) | 1.5 in |
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 3.333 in |
Overall Length (In.) | 2.38 in |
Hub Dia. (In.) | 2.46 in |
Overall Length | 2.38 in |
Bore Diameter | 1 in |
Hub Diameter | 2.46 in |
Face Width | 1 1/2 in |
Pitch Diameter | 3 in |
Outside Diameter | 3.333 in |
Description
Spur Gear, Bore Diameter 1 in, Hub Diameter 2.46 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 3 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L907, 1L908, Compatible Gear Rack Manufacturer Part Number L520-6, L521-6, Diametral Pitch 6, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71637609M)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron (ZX-ERA21NCC)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- BOSTON GEAR SpurGear, 20DP, 20PA, 180Teeth, CastIron (YA180)
- BOSTON GEAR Miter Gear-16 Pitch (L112Y)
- BOSTON GEAR SpurGear, 20DP, 20PA, 84Teeth, CastIron (YA84)
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB18B)
- Boston Gear Gears & Gear Racks