Shop All Spur Gears
Boston Gear
Gear, Spur, 24 Pitch
Mfr # H2412
Zoro # G1201331
original price:
$28.73
23% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 24
- Pitch Dia. (In.) 0.5 in
- Face Width (In.) 0.25 in
- Number of Teeth 12
- Bore Dia. (In.) 0.25 in
Product Information
- Brand Boston Gear
- MFR # H2412
- Zoro # G1201331
- UPC # 781711095966
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.5 in |
Face Width (In.) | 0.25 in |
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.583 in |
Overall Length (In.) | 0.56 in |
Hub Dia. (In.) | 0.36 in |
Outside Diameter | 0.583 in |
Hub Diameter | 0.36 in |
Face Width | 1/4 in |
Bore Diameter | 1/4 in |
Pitch Diameter | 0.5 in |
Overall Length | 0.56 in |
Description
Spur Gear, Bore Diameter 1/4 in, Hub Diameter 0.36 in, Hub Projection 0.31 in, Face Width 1/4 in, Pitch Diameter 0.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L887, Compatible Gear Rack Manufacturer Part Number L505-4, Diametral Pitch 24, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- LPS General Purpose Lubricant, 11 oz (90116)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- BOSTON GEAR Spiral Bevel Gear Set (SS302-K)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 140Teeth, CastIron (YA140)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- BOSTON GEAR SpurGear, 16DP, 20PA, 56Teeth, Steel (YB56A)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- B B MANUFACTURING 60T48P20-6P3, Gear, Plastic (60T48P20-6P3)
- Boston Gear Gears & Gear Racks