Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB18B
Zoro # G2949843
original price:
$34.73
19% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.125 in
- Face Width (In.) 0.5 in
- Number of Teeth 18
- Bore Dia. (In.) 0.5 in
Product Information
- Brand Boston Gear
- MFR # NB18B
- Zoro # G2949843
- UPC # 781711097168
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.125 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 1.25 in |
Hub Dia. (In.) | 0.94 in |
Overall Length (In.) | 0.94 in |
Bore Diameter | 1/2 in |
Face Width | 1/2 in |
Hub Diameter | 0.94 in |
Pitch Diameter | 1.13 in |
Outside Diameter | 1.25 in |
Overall Length | 0.94 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 0.94 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1.13 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 30Teeth, RH (H2030R)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- BOSTON GEAR Miter Gear-8 Pitch (L115Y)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- Boston Gear Spur Gears