Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND18 B
Zoro # G0741106
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 1.5 in
- Face Width (In.) 0.75 in
- Number of Teeth 18
- Bore Dia. (In.) 0.625 in
Product Information
- Brand Boston Gear
- MFR # ND18 B
- Zoro # G0741106
- UPC # 781711097564
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.667 in |
Hub Dia. (In.) | 1.15 in |
Overall Length (In.) | 1.25 in |
Hub Diameter | 1.15 in |
Pitch Diameter | 1.5 in |
Face Width | 3/4 in |
Bore Diameter | 5/8 in |
Overall Length | 1.25 in |
Outside Diameter | 1.667 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 1.15 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- TIMKEN TIM-14282, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14282 (14282)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- BOSTON GEAR Spur Gear, 1.125In, Steel (YB1834)
- BOSTON GEAR SpurGear, 64DP, 20PA, 160Teeth, Brass (Y64160)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 20Teeth, LH (H1020L)
- BOSTON GEAR SpurGear, 20DP, 20PA, 180Teeth, CastIron (YA180)
- Boston Gear Gears & Gear Racks