Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND16 B
Zoro # G2184226
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 1.333 in
- Face Width (In.) 0.75 in
- Number of Teeth 16
- Bore Dia. (In.) 0.625 in
Product Information
- Brand Boston Gear
- MFR # ND16 B
- Zoro # G2184226
- UPC # 781711097540
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.333 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.5 in |
Overall Length (In.) | 1.25 in |
Hub Dia. (In.) | 0.99 in |
Face Width | 3/4 in |
Hub Diameter | 0.99 in |
Pitch Diameter | 1.33 in |
Outside Diameter | 1.5 in |
Bore Diameter | 5/8 in |
Overall Length | 1.25 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 0.99 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1.33 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L110 Cogged V-Belt, 11" Outside Length, 1/4" Top Width, 1 Ribs (13V771)
- VELVAC Liner Clamp 11/16 - 1-1/4 (022112)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- BOSTON GEAR SpurGear, 24DP, 20PA, 54Teeth, Brass (Y2454)
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- BOSTON GEAR SpurGear, 20DP, 20PA, 30Teeth, Steel (YA30)
- BOSTON GEAR Worm, 10DP, 14.5PA, 1.25PD, Steel, No KWY (GH1066 RH)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- Boston Gear Gears & Gear Racks