Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND12 B
Zoro # G2264202
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 1 in
- Face Width (In.) 0.75 in
- Number of Teeth 12
- Bore Dia. (In.) 0.5 in
Product Information
- Brand Boston Gear
- MFR # ND12 B
- Zoro # G2264202
- UPC # 781711097465
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 1.167 in |
Hub Dia. (In.) | 0.75 in |
Overall Length (In.) | 1.25 in |
Overall Length | 1.25 in |
Pitch Diameter | 1 in |
Hub Diameter | 0.75 in |
Outside Diameter | 1.167 in |
Face Width | 3/4 in |
Bore Diameter | 1/2 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 0.75 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- DAYTON 5L720 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (5L720)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- BOSTON GEAR SpurGear, 24DP, 20PA, 54Teeth, Brass (Y2454)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- BOSTON GEAR Boston Gear Spur (YA20)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- Boston Gear Spur Gears