Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF40
Zoro # G2018012
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 4 in
- Face Width (In.) 1 in
- Number of Teeth 40
- Bore Dia. (In.) 0.875 in
Product Information
- Brand Boston Gear
- MFR # NF40
- Zoro # G2018012
- UPC # 781711103203
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 4.2 in |
Overall Length (In.) | 1.88 in |
Hub Dia. (In.) | 2.12 in |
Pitch Diameter | 4 in |
Outside Diameter | 4.2 in |
Face Width | 1 in |
Bore Diameter | 7/8 in |
Overall Length | 1.88 in |
Hub Diameter | 2.12 in |
Description
Spur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 8Teeth, RH (H2008R)
- BOSTON GEAR Worm, 6DP, 14.5PA, 2.PD, RH, Steel, No KWY (GH1086 RH)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- Boston Gear Spur Gears