Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR45
Zoro # G2696443
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC45
- Material - Spiders Synthetic Rubber
- Rated Torque 2,800 in-lb
- Max. RPM 1,800 RPM
- HP Rating @ 100 RPM 4.40
Product Information
- Brand Boston Gear
- MFR # XFCR45
- Zoro # G2696443
- UPC # 781711080900
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC45 |
Coupling Size | FC45 |
Shaft Dia. Range (In.) | 1-3/4 to 2-1/8 |
Outside Diameter | 4 1/2 in |
Spider Width | 1.19 in |
Description
Oil Resistant Spider Insert, Coupling Size FC45, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 4.4 hp, Spider Material Rubber, Maximum Torque 2,800 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC45, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 51.1 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (C93)
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (2L390)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1400 SK (4 3V 1400 SK)
- ELESA Breather caps, SFP.40-1/4 NPT+F (SFP. (inch sizes))
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- Boston Gear Couplings, Collars, & Adapters