Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR38
Zoro # G0855093
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC38
- Material - Spiders Synthetic Rubber
- Rated Torque 1,600 in-lb
- Max. RPM 1,800 RPM
- HP Rating @ 100 RPM 2.50
Product Information
- Brand Boston Gear
- MFR # XFCR38
- Zoro # G0855093
- UPC # 781711080887
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC38 |
Shaft Dia. Range (In.) | 1-1/4 to 1-7/8 |
Coupling Size | FC38 |
Spider Width | 1.06 in |
Outside Diameter | 3 3/4 in |
Description
Oil Resistant Spider Insert, Coupling Size FC38, Outside Diameter 3 3/4 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 2.5 hp, Spider Material Rubber, Maximum Torque 1,600 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC38, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 29.2 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- ILC Replacement for MONARCH 8111 MOTOR (8111 MOTOR)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- BOSTON GEAR Coupling, Rubber Insert (XFCR30)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- BOSTON GEAR Coupling, Rubber Insert (XFCR45)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- Boston Gear Jaw Type Spiders