Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR12
Zoro # G0283132
original price:
$30.95
5% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC12
- Material - Spiders Synthetic Rubber
- Rated Torque 65 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.10
Product Information
- Brand Boston Gear
- MFR # XFCR12
- Zoro # G0283132
- UPC # 781711080788
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC12 |
Coupling Size | FC12 |
Shaft Dia. Range (In.) | 3/8 to 5/8 |
Spider Width | 0.63 in |
Outside Diameter | 1 1/4 in |
Description
Synthetic Rubber Spider Insert, Coupling Size FC12, Outside Diameter 1 1/4 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.1 hp, Spider Material Rubber, Maximum Torque 65 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC12, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 0.31 hp @ 300 RPM, 0.90 hp @ 870 RPM, 1.8 hp @ 1750 RPM, 3.6 hp @ 3450 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BOSTON GEAR Coupling, Poly Insert (XFCA12)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB45)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- Boston Gear Couplings, Collars, & Adapters