Shop All Jaw Type Spiders
Boston Gear
Coupling, Poly Insert
Mfr # XFCA20
Zoro # G2529134
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Material - Spiders Polyurethane
- Rated Torque 470 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.70
Product Information
- Brand Boston Gear
- MFR # XFCA20
- Zoro # G2529134
- UPC # 781711080542
- Country of Origin Mexico
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC20 |
Shaft Dia. Range (In.) | 1/2 to 1-1/8 |
Coupling Size | FC20 |
Spider Width | 0.81 in |
Outside Diameter | 2 in |
Description
Polyurethane Spider Insert, Coupling Size FC20, Outside Diameter 2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.7 hp, Spider Material Polyurethane, Maximum Torque 470 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC20, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 7.5 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DSM-12-270-A-B (DSM-12-270-A-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- EZO Thrust Bearing, 4mmBore Dia, Grooved, 206lb (F4-9M)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- BOSTON GEAR Coupling, Rubber Insert (XFCR30)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BOSTON GEAR Coupling, Poly Insert (XFCA12)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- BOSTON GEAR Coupling, Rubber Insert (XFCR20)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- Boston Gear Couplings, Collars, & Adapters