Shop All Jaw Type Spiders
Boston Gear
Coupling, Poly Insert
Mfr # XFCA15
Zoro # G1105711
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC15
- Material - Spiders Polyurethane
- Rated Torque 250 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.37
Product Information
- Brand Boston Gear
- MFR # XFCA15
- Zoro # G1105711
- UPC # 781711080528
- Country of Origin Mexico
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC15 |
Coupling Size | FC15 |
Shaft Dia. Range (In.) | 1/2 to 7/8 |
Spider Width | 0.69 in |
Outside Diameter | 1 1/2 in |
Description
Polyurethane Spider Insert, Coupling Size FC15, Outside Diameter 1 1/2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.37 hp, Spider Material Polyurethane, Maximum Torque 250 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC15, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 4.0 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- TIMKEN TIM JM714210, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM714210)
- FAG BEARINGS FAG-6203 2RSRC3, Deep Groove BBear, Single Row 90Mm, 6203 2RSRC3 (6203 2RSRC3)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- BOSTON GEAR Coupling, Rubber Insert (XFCR20)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- Boston Gear Jaw Type Spiders