Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 5/8" I.D., 250 ft L, Blue
Mfr # H20110BU-250R
Zoro # G9908739
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 5/8 in
- Hose Length 250 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Boston
- MFR # H20110BU-250R
- Zoro # G9908739
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 6 |
Hose Inside Dia. (In.) | 5/8 |
Dash Size | 10 |
Hose Outside Dia. (In.) | 15/16 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- REXROTH 1/2In 230Psi Npt Pneumatic Filter-Regulator (0 821 300 350)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- ENERPAC 8' Hose, W Ch604, 38 Nptf, 38 (HC9308)
- Boston Hydraulic Bulk Hoses