Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 5/8" I.D., 250 ft L, Blck
Mfr # H20110BK-250R
Zoro # G9908599
original price:
$991.43
11% off
new price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 5/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Product Information
- Brand Boston
- MFR # H20110BK-250R
- Zoro # G9908599
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 5/8 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 15/16 |
Min. Bend Radius (In.) | 6 |
Dash Size | 10 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- BOSTON Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi (H20112BK)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft. L, Red (H20112RD-250R)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201070 (2201070)
- Boston Hydraulic Bulk Hoses