Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi
Mfr # H20112BK
Zoro # G2477295
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Product Information
- Brand Boston
- MFR # H20112BK
- Zoro # G2477295
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1-1/32 |
Min. Bend Radius (In.) | 7 |
Hose Outside Dia. | 1 3/8 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/8 in, Hose Length 50 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, 6.5 HP, 10.9 Max CFM (AG1-PH65-08G)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- BAILEY Split Hardened Bushings: 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153870)
- NSK NSK-6207DU, 6200 Series Single Row Deep Groove Ball Bearing, 6207DU (6207DU)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi (H10105-50)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- Boston Hydraulic Hoses & Fittings