Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/2" I.D., 250 ft L, Blue
Mfr # H20108BU-250R
Zoro # G9908720
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Boston
- MFR # H20108BU-250R
- Zoro # G9908720
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 49/64 |
Min. Bend Radius (In.) | 5 |
Hose Inside Dia. (In.) | 1/2 |
Dash Size | 8 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 3/4 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 18-pc. Air Accessory Kit (CMXZTSG1004NB)
- PARKER Reservoir Breather, 1 In NPT, 5 In L (934330T)
- CRC Food Grade Anti-Seize, H1 Food Grade, 16 oz Brush-Top Can, White (SL35906)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 5/8 in. ID, 350psi (H10010-50)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- Boston Hydraulic Bulk Hoses