Shop All Stainless Steel Hose Assembly
Boston
Chemical Hose Assembly, 1" ID x 50 ft.
Mfr # H052316-PUR-50-SS-CXE
Zoro # G4991145
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Fitting Type Cam and Groove C x Cam and Groove E
- Hose Color Purple
- Fitting Size 1 in x 1 in
Product Information
- Brand Boston
- MFR # H052316-PUR-50-SS-CXE
- Zoro # G4991145
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 17/32 in |
Bend Radius | 5 1/2 in |
Hose Fitting A Size | 1 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Triplever Bathtub Trim Kit, Venetian Bronze (K826-65VB)
- BASO H19Ra-2C High Pressure Safety (H19RA-2C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 3/4" ID x 15 ft. (H052312-GRN-15-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (FAB200-15CC-G)
- Boston Supply Lines