Shop All Industrial Hoses
Boston
3/8" ID x 25 ft Nitrile Liquid Propane Hose BK
Mfr # H90006-25-MM
Zoro # G2473025
original price:
$203.99
9% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 3/8 in x 3/8 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Boston
- MFR # H90006-25-MM
- Zoro # G2473025
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Fitting Size | 3/8 in x 3/8 in |
Inside Dia. - Gasoline Hose | 3/8" |
Inside Dia. | 3/8" |
Length - Gasoline Hose | 25 ft. |
Length | 25 ft. |
Outside Dia. | 47/64" |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 47/64 in |
Description
Liquid Propane Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 47/64 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10201, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- MILTON INDUSTRIES 5 Piece T-Style Coupler Kit (S-215)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 1 Spool (HDM11S/1)
- BOSTON 1" ID x 20 ft NBR Gasoline Hose BK (EHP500-16-20-ALCE)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- THERMOID 1" ID x 12 ft NBR Farm Tank Gasoline Hose BK (00667216212)
- Boston Industrial Hoses