Shop All Industrial Hoses
Boston
1/4" ID x 25 ft Nitrile Liquid Propane Hose BK
Mfr # H90004-25-MM
Zoro # G2473031
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Boston
- MFR # H90004-25-MM
- Zoro # G2473031
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 1/4 in x 1/4 in |
Inside Dia. | 1/4" |
Length | 25 ft. |
Inside Dia. - Gasoline Hose | 1/4" |
Outside Dia. | 19/32" |
Length - Gasoline Hose | 25 ft. |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 19/32 in |
Description
Liquid Propane Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 19/32 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10200, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B75 V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X643 (3X643)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-33)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 1.181 Shaft dia. (C733M-30)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- Boston Industrial Hoses