Shop All Industrial Hoses
Boston
1" ID x 25 ft Nitrile Liquid Propane Hose BK
Mfr # H90016-25-MM
Zoro # G2473007
original price:
$575.99
9% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Product Information
- Brand Boston
- MFR # H90016-25-MM
- Zoro # G2473007
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 1 in x 1 in |
Inside Dia. - Gasoline Hose | 1" |
Length - Gasoline Hose | 25 ft. |
Length | 25 ft. |
Outside Dia. | 1-1/2" |
Inside Dia. | 1" |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 1/2 in |
Description
Liquid Propane Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards ULMH 10203, ULMH 6776, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- BOSTON 1" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036316BK-100)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- Boston Air Hoses