Shop All Discharge & Suction Hoses
Boston
1-1/2" ID x 100 ft Water Transfer Hose BL
Mfr # H119624-100
Zoro # G2472596
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Vinyl Nitrile
- Inside Dia. 1-1/2"
- Outside Dia. 2"
- Max. Pressure 1200 psi
- Length 100 ft.
Product Information
- Brand Boston
- MFR # H119624-100
- Zoro # G2472596
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 2" |
Length | 100 ft. |
Bend Radius | 6 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 100 ft |
Details
Item | Water Transfer Hose |
Tube Material | Thermoplastic Vinyl Nitrile |
Max. Pressure | 1200 psi |
Color | Blue |
Reinforcement | Polyester Braid and Helical Wire |
Vacuum Rating | 30 in Hg |
Max. Temp. | 180 Degrees F |
Temp. Range | -20 Degrees to 180 Degrees F |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Blue |
Hose Tube Material | Nitrile |
Standards | MSHA Approved |
Water Hose Type | Water Discharge Hose |
Hose Configuration | Bulk Hose |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water |
Not Recommended Chemicals | 0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%) |
Description
Water Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 6 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- HYDROMAXX 3"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300050)
- CONTINENTAL CONTITECH 1-1/2" Water Discharge Hose RD (20012500)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB05030-25)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- Boston Discharge & Suction Hoses