Shop All Pencil Sharpeners
Bostitch
Twist-n-Sharp 2-Hole Handheld Pencil Sharpener Pack, Assorted, PK3
Mfr # PS2-ASST-3PK
Zoro # G204860735
product price: $7.25
/pk 3, $2.42/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Housing Material Plastic
- Width (In.) 3.39
- Height 3.54
Product Information
- Brand Bostitch
- MFR # PS2-ASST-3PK
- Zoro # G204860735
- UPC # 842048024996
- Country of Origin Taiwan, Province of China
- Category Pencil Sharpeners
Dimensions
Width (In.) | 3.39 |
Height | 3.54 |
Details
Color | Assorted |
Housing Material | Plastic |
Description
With this 3-pack, now you can sharpen two pencil sizes with a colorful assortment of jumbo pencil sharpeners! Each sharpener features two holes – the first for standard pencils and the second for jumbo or “starter” size pencils. Starter pencils are easier to hold and maneuver because they are thicker than regular pencils, and therefore are the ideal writing utensils for beginning writers. And with this versatile sharpener, now you can sharpen both sizes! A member of the Twist-n-Sharp family, this product also uses a ratchet mechanism. This allows you to sharpen pencils with more speed and ease! An easy-open shavings tray ensures a clean and tidy desktop. And the Tip Saver Technology prevents over-sharpening, prolonging pencil life. The numerous features of the Twist-n-Sharp Duo Pencil Sharpener make it a great option for kids and classrooms everywhere!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- ENCORE PACKAGING Poly Cord Buckles 1 HD Galvanized Clear Wire, 500PK (P100WB3-GA)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- BOSTITCH Electric Pencil Sharpener, Black, Silver (EPS14HC)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- BOSTITCH Multi-Mount Manual Pencil Sharpener (MPS2-BLK)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black (EPI1675X)
- Bostitch Pencil Sharpeners