Shop All Laminating Machines
Bostitch
Thermal Laminator, White
Mfr # BOSLAM95
Zoro # G604860748
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6
- Width 17.52
- Voltage 120 V
Product Information
- Brand Bostitch
- MFR # BOSLAM95
- Zoro # G604860748
- UPC # 842048031772
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 6.6 |
Width | 17.52 |
Details
Voltage | 120 V |
Description
Portable, easy-to-use lamination that's ready in a flash. With a warm-up of just 120-seconds, laminate documents up to 9.5" wide at 12" per minute with the Bostitch laminator that is 2x faster than standard units. Intuitive, stress-free, digital control panel provides audible alerts and a reverse lever to quickly clear misfed documents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 1062218 24 in. x 35 ft. Extra Wide Bubble Wrap (DU11736)
- SMEAD Classification Folder, Manila, PK10 (19000)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- SWINGLINE GBC Laminator, 9", Black (1703072)
- Bostitch Laminating Machines