Shop All Staples
Bostitch
Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK
Mfr # SX50353/4G
Zoro # G9454056
product price: $38.15
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 3/4 in
- Crown Style Narrow
- Crown Width 7/32 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 7/32 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
Product details about the BOSTITCH - SX50353/4G Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50353/4G Staples are designed with a gauge of 18 and feature a leg length of 3/4 inches. These dimensions make them suitable for various fastening tasks that require precision and strength. The staples also have a narrow crown style, with a width measuring at 7/32 inches, which allows for efficient penetration while maintaining the integrity of the material being fastened.
Crafted from steel, these staples offer durability and resistance to wear and tear, making them built to last in different conditions. They come with a galvanized finish which provides an extra layer of protection against rusting or corrosion over time. This combination of material and finish contributes to their overall longevity.
These BOSTITCH staples are compatible with most standard staplers that accommodate an 18-gauge staple size. Please check your tool's specifications before purchase to ensure compatibility. With these attributes in mind, the BOSTITCH - SX50353/4G Staples can be considered as reliable options for businesses seeking durable fastening solutions.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - SX50353/4G Staples are designed with a gauge of 18 and feature a leg length of 3/4 inches. These dimensions make them suitable for various fastening tasks that require precision and strength. The staples also have a narrow crown style, with a width measuring at 7/32 inches, which allows for efficient penetration while maintaining the integrity of the material being fastened.
Crafted from steel, these staples offer durability and resistance to wear and tear, making them built to last in different conditions. They come with a galvanized finish which provides an extra layer of protection against rusting or corrosion over time. This combination of material and finish contributes to their overall longevity.
These BOSTITCH staples are compatible with most standard staplers that accommodate an 18-gauge staple size. Please check your tool's specifications before purchase to ensure compatibility. With these attributes in mind, the BOSTITCH - SX50353/4G Staples can be considered as reliable options for businesses seeking durable fastening solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0010)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4185-SS)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39612)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR26193/8)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- STANLEY Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK (STHT71834)
- Bostitch