Shop All Staplers
Bostitch
Stapler, w/Sharpener, Blue
Mfr # B696R-BLUE
Zoro # G5202718
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Color Blue
- Tool Weight 0.44 lbs
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Stapler,w/Sharpener,Blue |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Blue |
Tool Weight | 0.44 lbs |
Staple Capacity | Full Strip (210 Staples) |
Features | Tacking |
Loading | Top |
Material | Plastic; Metal; Rubber |
Staple Type | Standard |
Replacement Staples | Bostitch® SBS191/4CP |
Power Source | Manual |
Description
Stapler,w/Sharpener,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 5-1/2" L, 3-1/2" W, PK96 (PP6)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- SHARP Black Toner Cartridge 40K YLD (MX61NTBA)
- TOPS Time Card, Weekly, 3.5x9, PK500 (1259)
- BOSTITCH B380HD Stapler Heavy Duty Premium Staples, Gray, 1000PK (BOSSB38HD1M)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- BOSTITCH Impulse™ 45 Sheet Electric Stapler Value Pack (B8E-VALUE)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, BK (BOS02210)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- Bostitch Staplers