Shop All Screwdrivers
Bostitch
Stanley Bostitch STCR50191-4-1M 0.25 in. Staple - 1000 Pack
Mfr # 803962
Zoro # G003998554
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bostitch
- MFR # 803962
- Zoro # G003998554
- Country of Origin United States
- Category Screwdrivers
Description
Features
- Production Type - Staple.
- 1,000 Pack.
- Size - 0.25 in.
- Fits Bostitch No.PC1000, PC2K, No.PC4000, No.PC5000, No.H30-8, No.803-745 & No.T5-8 Staplers.
- Dimension - 1.42 x 0.91 x 1.08 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- WESTWARD Repl Hook Jaw, For 24 In Pipe Wrench (31D047)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Taper Metric Hand Tap (027716AS)
- PROSKIT Pin Extractor, 3.2mm OD, 2.8mm ID (902-398)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 5.5mm Tip, OAL 150mm (012011042)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- STEELMAN Diamond Tipped Low Profile PH0 Phillips Screwdriver (78948)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- GEARWRENCH 3/8" x 20" Slotted Dual Material Screwdriver (80074H)
- Bostitch Screwdrivers