Shop All Office Staples
Bostitch
Stanley Bostitch® PowerCrown Premium Staples; 5000/box
Mfr # SP1914
Zoro # G404928389
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bostitch
- MFR # SP1914
- Zoro # G404928389
- UPC # 77914005025
- Country of Origin China
- Category Office Staples
Description
Stanley bostitch powercrown premium staples - 210 per strip - 0.25" leg - 0.31" crown - chisel point - 5000/box powercrown premium staples are designed specifically for optimized performance in bostitch p3-chrome plier stapler. As this crowned (peaked) staple top is flattened during the staple drive, it forces the staple legs outward so they are more fully supported by the stapler magazine throughout the drive. This delivers more stapling force and reduced buckling for maximum penetration. Staples are constructed from superior quality, high carbon wire to reduce buckling and jamming. The finely honed chisel points deliver maximum penetration for maximum sheet capacity. Leg length is 1/4" (6mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- BOSTITCH Staples, Heavy Duty, 3/16 In. Leg, PK1000 (BOSSB38HD1M)
- BOSTITCH Staples, Heavy Duty, 3/8 In. Leg, PK5000 (BOSSB35PHD5M)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- BOSTITCH Standard Staples, Chisel Point, 1/4"Leg Length, Metal, 5000/BX PK (BOSSB10)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- BOSTITCH Stanley Bostitch® Standard Staples, 20 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box (SBS1914CP)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- Bostitch Office Staples