Shop All Roofing Nails
Bostitch
Stanley Bostitch FN1532-1M 2 in. Finish Nail; 15 Guage - 1000 Pack
Mfr # 104141
Zoro # G603899763
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bostitch
- MFR # 104141
- Zoro # G603899763
- Country of Origin United States
- Category Roofing Nails
Description
Features
- Production Type - Finish Nail.
- 1,000 Pack.
- Size - 2 in.
- 15 Gauge.
- Fits Bostitch No.N60FN, No.N62FN, No.N59FN & No.732-035.
- Dimension - 3.82 x 2.03 x 6.17 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (212062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N01000.025.0200)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 12 ga (GC2)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- GRIP-RITE Roofing Nail, 1-3/8 in L, Steel, Galvanized Finish, 12-1/2 ga (138BLDW5)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- Bostitch Roofing Nails