Shop All Common Nails
Bostitch
Stanley-Bostitch 5905112 Coil Framing Nail 2 In.
Mfr # 5905112
Zoro # G603911601
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Product Information
- Brand Bostitch
- MFR # 5905112
- Zoro # G603911601
- UPC # 77914015642
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Description
Features
- Wire collated.
- Collation angle - 15 degree.
- Coated.
- Smooth shank.
- Count - 36 c.
- Point type - Blunt chisel.
- Material - Steel.
- Finish - Coated.
- Size - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- GRIP-RITE Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (5023929)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- TRIMACO 58x4 Nail CornerGuard (1434)
- PRIMESOURCE BUILDING PRODUCTS 33Dgr Joist Hanger Nail (GRJH4DZHG)
- HILLMAN Common Nail, 1/2 in L, Brass, 18 ga, 6 PK (122626)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- Bostitch Common Nails