Shop All Hole Punchers
Bostitch
Punch Heads and Disc Set, 9/32" Dia
Mfr # 03203
Zoro # G0062717
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 9/32"
- Features Replacement Set—Three punch heads and three punch disks.
- For Use With 3200
- Weight 0.22 lbs
- Includes (3) Punch Heads; (3) Punch Disks; Detailed Replacement Instructions
Product Information
- Brand Bostitch
- MFR # 03203
- Zoro # G0062717
- UPC # 077914032038
- Country of Origin Taiwan, Province of China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Replacement Punch Head Set |
Features | Replacement Set—Three punch heads and three punch disks. |
For Use With | 3200 |
Weight | 0.22 lbs |
Includes | (3) Punch Heads; (3) Punch Disks; Detailed Replacement Instructions |
Description
XTreme Duty Replacement Punch Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (3450-7)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- BOSTITCH Antimicrobial Adjustable Hole Punch, Black (BOS03200)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- BOSTITCH ThreeHole Paper Punch, 160 Sheet, Blk/Slvr (BOS03200)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- SWINGLINE Replacement Punch Head (A7074865E)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2100)
- Bostitch Hole Punchers