Shop All Pencils
Bostitch
Premium American Cedar Pencils, PK6
Mfr # BACP12Y-6PK
Zoro # G804860746
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR
- Height 2.09
- Width 7.68
- Color Pencil: Yellow, Ferrule: Black, Eraser: Pink
Product Information
Dimensions
Height | 2.09 |
Width | 7.68 |
Details
Material | Pencil body: Cedar wood, Graphite: Graphite & clay, Ferrule: Aluminium, Rubber: TPR |
Color | Pencil: Yellow, Ferrule: Black, Eraser: Pink |
Description
If you’re looking for new, premium American cedar wood pencils with a classic and sleek look, the Bostitch Premium American Cedar Pencils are just the pencils for you've been looking for!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" D-Ring Binder, Black (UNV20741)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Yellow (TZeS621)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- PRANG Duo Colored Pencils, 24 Color Set, PK6 (X22112)
- SWIX SWIX 129082 Pencil Groove Scraper (129082)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 11in.W x 9.5in.H, Assorted (76395ST)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- SMEAD Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK (89421)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- Bostitch Pencils