Shop All Dollies
Bostitch
Portable Mule Dolly, PK2
Mfr # BMULELG2P
Zoro # G304860789
product price: $74.29
/pk 2, $37.15/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Color Red
- Includes Two (2) 18" x 12.75" x 3.5" mule dollies
- Height 19 in
- Overall Length 18 in
Product Information
Dimensions
Height | 19 in |
Overall Length | 18 in |
Overall Width | 13.75 in |
Depth | 5 in |
Details
Material | Glass Filled Nylon |
Color | Red |
Includes | Two (2) 18" x 12.75" x 3.5" mule dollies |
For Use With | Ideal for transporting beverage cases, boxes, floor displays, furniture, and other heavy objects |
Finish | Red |
Weight | 6 lb |
Shape | Rectangle |
Description
The Bostitch Portable Mule Dollies are the most versatile dollies for moving and storing heavy items, moving furniture and other large heavy items such as mobile floor displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- ZORO SELECT Carpet Ram, Fork Mntd, 120 x 2-3/4 In (CRF-120)
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- Bostitch Dollies