Shop All Pneumatic Nails
Bostitch
Pneumatic Nail, 3-1/2 in L, Thickcoat, Full Round Head, 28 Degrees
Mfr # S16D131GAL-FH
Zoro # G9449576
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Finish Thickcoat
- Head Type Full Round
- Collation Angle 28 Degrees
- Collation Type Wire
Product Information
- Brand Bostitch
- MFR # S16D131GAL-FH
- Zoro # G9449576
- UPC # 77914038887
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/2 in |
Shank Diameter | 0.131 in |
Details
Item | Pneumatic Nail |
Finish | Thickcoat |
Head Type | Full Round |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Stick |
Description
Bostitch 3-1/2 in. Stick Nails 28 deg Smooth Shank 2000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (03719)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz (MS51831-203)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1524-1M)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR5DGAL)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Full Round Head, 28 Degrees (S6D-FH)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- Bostitch Pneumatic Nails