Shop All Staplers and Tackers
This Product is Discontinued
Bostitch
Plier Stapler, Manual, Light Dty, Pwr Crwn (Discontinued)
Mfr # P6C-6
Zoro # G1624296
This Product is Discontinued
Key Features
- Power Source Manual
- Duty Rating Light Duty
- Staple Type Power Crown
- Staple Capacity 84
- Nail Type No Nails
Product Information
- Brand Bostitch
- MFR # P6C-6
- Zoro # G1624296
- UPC # 77914018209
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 7/16" |
Leg Length | 1/4" to 3/8" |
Nail Length | Staples Only |
Overall Length | 7" |
Fits Wire Dia. | 1/32" |
Details
Item | Plier Stapler |
Power Source | Manual |
Duty Rating | Light Duty |
Staple Type | Power Crown |
Staple Capacity | 84 |
Nail Type | No Nails |
Primary Application | General Purpose |
For Use With | Mfr. No. STCR26191/4, STCR26195/16, STCR26193/8 Staples |
Body Material | Steel |
Body Color | Black |
Nail Capacity | None |
Features | Ergonomic Design, Easy Squeeze Bearing System, Quick Load Magazine |
Description
If you are looking for a powerful tool that will help you staple sheets of paper together, the Bostitch P6C-6 Plier Stapler is just what you need. The ergonomic design allows you to work with this stapler for long periods without fatigue. With a quick load magazine, it takes no time at all to refill the stapler when needed. Featuring a one touch slide adjustment, it lets you select from 1/4" to 3/8" leg length settings. It has a light duty rating and can staple up to 20 sheets of paper in each shot. The Bostitch P6C-6 Plier Stapler is your ideal tool if you need fast and efficient stapling jobs done on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.