Shop All Pencil Sharpeners
This Product is Discontinued
Bostitch
Manual Pencil Sharpener, Table/Wall, Black (Discontinued)
Mfr # BOSMPS1BLK
Zoro # G5777003
This Product is Discontinued
Key Features
- Power Source Manual
- Number of Holes 8
- Color Black
- Housing Material Rubber Handle, Steel Body
- Type Table Or Wall Mount
Product Information
- Brand Bostitch
- MFR # BOSMPS1BLK
- Zoro # G5777003
- UPC # 077914040033
- Country of Origin China
- Category Pencil Sharpeners
Details
Item | Manual Pencil Sharpener |
Power Source | Manual |
Number of Holes | 8 |
Color | Black |
Housing Material | Rubber Handle, Steel Body |
Type | Table Or Wall Mount |
Blade Material | Steel |
Hole Location | Front |
Description
Manual Pencil Sharpener, Power Source Manual, Hole Location Front, Color Black, Blade Material Steel, Housing Material Rubber Handle, Steel Body, Number of Holes 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.