Shop All Staples
Bostitch
Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK
Mfr # STCR26191/4
Zoro # G2803254
product price: $8.15
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P6C-6
- Gauge 0.26 x 0.19 in
- Leg Length 1/4 in
- Crown Style Power
- Crown Width 7/16 in
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 7/16 in |
Fits Minimum Wire Diameter | 3/16 in |
Fits Maximum Wire Diameter | 1/32 in |
Details
Item | Light Duty Staples |
For Use With | Mfr. No. P6C-6 |
Gauge | 0.26 x 0.19 in |
Crown Style | Power |
Material | Steel |
Color | Silver |
Description
Product details about the BOSTITCH - STCR26191/4 Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The BOSTITCH - STCR26191/4 Light Duty Staples are designed with a gauge of 0.26 x 0.19 inches, providing a robust and reliable fastening solution for various applications. These staples have a leg length of 1/4 inch and crown width of 7/16 inch, making them suitable for tasks that require precision and consistency in staple size.
Constructed from steel, these light-duty staples offer durability and strength to withstand different conditions. The power crown style adds to the overall stability when driven into materials, ensuring a secure hold every time. With their silver color finish, they maintain an unobtrusive appearance while delivering solid performance.
Each package contains 5000 staples, offering ample supply for multiple projects or long-term use. They are compatible with Mfr. No P6C-6 stapler models and can accommodate wire diameters ranging from minimum of 3/16 inch to maximum of 1/32 inch.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The BOSTITCH - STCR26191/4 Light Duty Staples are designed with a gauge of 0.26 x 0.19 inches, providing a robust and reliable fastening solution for various applications. These staples have a leg length of 1/4 inch and crown width of 7/16 inch, making them suitable for tasks that require precision and consistency in staple size.
Constructed from steel, these light-duty staples offer durability and strength to withstand different conditions. The power crown style adds to the overall stability when driven into materials, ensuring a secure hold every time. With their silver color finish, they maintain an unobtrusive appearance while delivering solid performance.
Each package contains 5000 staples, offering ample supply for multiple projects or long-term use. They are compatible with Mfr. No P6C-6 stapler models and can accommodate wire diameters ranging from minimum of 3/16 inch to maximum of 1/32 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (54848)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 11/64 in Ht (U12120.031.0001)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel 100 PK (H4325)
- BOSTITCH Flooring Staples, 15.5 ga, 1-3/4 in Leg L (BCS1514)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK7000, 18 ga ga, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 1250 PK (50824)
- Bostitch