Shop All Desk Lamps
Bostitch
LED Swing Arm Desk Lamp with Metal Clamp Mount, Black
Mfr # VLF100
Zoro # G504860749
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Unfinished
- Color Black
- Height 16.93
- Depth 7.87
Product Information
- Brand Bostitch
- MFR # VLF100
- Zoro # G504860749
- UPC # 180807160241
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.93 |
Depth | 7.87 |
Details
Material | Metal |
Finish | Unfinished |
Color | Black |
Description
While this Bostitch adjustable swing arm desk black lamp may not have an ordinary base, it features a fully functional and versatile clip on base! It has a clamp at the bottom to easily mount or attach it to your desk, workbench or table's edge. The long, multi-joint arm allows this clamp on desk lamp to reach 36 inches high and adjusts to achieve any position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ILC Replacement for Osram Sylvania L13w-640 replacement light bulb lamp (L13W-640 OSRAM SYLVANIA)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- BOSTITCH Wireless Charging LED Desk Lamp, Gold (VLED1825GOLD-BOS)
- BOSTITCH Color Changing LED Desk Lamp with RGB Arm, 18.12"h, White (VLED1605-BOS)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Off White (CWT-2004-OF-2PK)
- Bostitch Desk Lamps