Shop All Wire Carts
Bostitch
Large Stowaway Folding Utility Cart, Chrome
Mfr # BSAC-LGCR
Zoro # G404860764
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Width 26.5 in
- Depth 10.25 in
- Overall Width 26.5 in
Product Information
- Brand Bostitch
- MFR # BSAC-LGCR
- Zoro # G404860764
- UPC # 842048032953
- Country of Origin China
- Category Wire Carts
Dimensions
Width | 26.5 in |
Depth | 10.25 in |
Overall Width | 26.5 in |
Overall Length | 36 in |
Details
Material | Steel |
Color | Chrome |
Weight Capacity | 41 |
Finish | Chrome |
Includes | Optional wall mount bracket |
For Use With | Ideal for use in retail stores, offices, garages, hospitals, and more |
Weight | 41 lb |
Description
Storage space and location is the number one user issue with current cart designs. Our Bostitch Stowaway Folding Carts have a patented folding design that stores away in 4x less space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- ZORO SELECT Swivel Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK7)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- BOSTITCH Large Stowaway Folding Utility Cart, Black (BSAC-LGBLK)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- NEXEL Mail Cart - 22 x 44 x 35 in. (SC16362)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- Bostitch Wire Carts