Shop All Desk Accessories & Organizers
Bostitch
Konnect Stackable Pencil Cup, White
Mfr # KT2-TLCUP-WHT
Zoro # G004860706
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS Plastic
- Height 4
- Width 3.74
- Depth 3.74
Product Information
- Brand Bostitch
- MFR # KT2-TLCUP-WHT
- Zoro # G004860706
- UPC # 842048033318
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 4 |
Width | 3.74 |
Depth | 3.74 |
Details
Color | White |
Material | ABS Plastic |
Finish | Unfinished |
Weight Capacity | 0.43 |
Description
Be the envy of the office with the neatest desktop thanks to the KonnectStackable Pencil Cup. This stackable holder organizes sharpies, pens, pencils, markers, glasses, colored pencils, small notepads and other desk accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Postage Meter, We, 160 6PK (AVE05288)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- BLACK & DECKER TimeShield Laminating Pouches - Letter Size, PK25 (LAMLET3-25)
- TOMY Big Farm John Deere Skid Steer Set Plastic Multicolored 11 (47349)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, Black (KT2-BASEKIT1-BLK)
- BOSTITCH Konnect Letter Tray (KT-TRAY-WHITE)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BAZIC PRODUCTS Bazic Multipurpose Ruler Length Utility Pack Pack of 12 (850)
- Bostitch Desk Accessories & Organizers