Shop All Desk Accessories & Organizers
Bostitch
Konnect Stackable Desk Organizer, 4-Piece, White
Mfr # KT2-BASEKIT2-WHT
Zoro # G304860772
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS Plastic
- Height 4.53
- Width 10.75
- Depth 4.53
Product Information
- Brand Bostitch
- MFR # KT2-BASEKIT2-WHT
- Zoro # G304860772
- UPC # 842048033790
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 4.53 |
Width | 10.75 |
Depth | 4.53 |
Details
Color | White |
Material | ABS Plastic |
Weight Capacity | 1.58 |
Finish | Unfinished |
Description
Featuring a Desk Organizer Power Base, two Storage Trays and an Accessory Tray, this durable Stackable Desk Organizer, 4-Piece is the perfect desktop organizer for any home office, classroom, or office. Arrange and store your office or school supplies with the multiple compartments, bins and pieces that this organized holder offers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Green Tint 16 Line Guest Check 50 Checks, PK50 (G4900)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, Black (KT2-BASEKIT1-BLK)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- DACASSO Black Leatherette 10pc Coaster Holder (A1326)
- Bostitch Desk Accessories & Organizers