Shop All Desk Lamps
Bostitch
Konnect Battery Powered LED Desk Lamp, Gray
Mfr # KT-VLED1810-GRAY
Zoro # G904860714
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Metal
- Finish Unfinished
- Color Gray
- Height 11.02
- Depth 2.13
Product Information
- Brand Bostitch
- MFR # KT-VLED1810-GRAY
- Zoro # G904860714
- UPC # 842048031642
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 11.02 |
Depth | 2.13 |
Details
Material | Plastic; Metal |
Finish | Unfinished |
Color | Gray |
Description
This battery operated desk lamp is totally portable! It charges through a USB plug and can go anywhere you go - around the house, in your dorm room, through the office, anywhere! Plus, this LED lamp is ultra-compact in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics HL-85-GREEN-12V-5 12V 5 Million Candlepower Handheld Spotlight with 5 in. Green Hunting Lens; 100 watt Halogen - Spot & Flood Combo (HL-85-GREEN-12V-5)
- ADVANCE PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit (71A5081-001D)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- BOSTITCH Konnect LED Desk Lamp, Black (KT-VLED1810-BLK)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- Bostitch Desk Lamps