Shop All Staples
Bostitch
Heavy Duty Staples, 5/8 in Leg L, Steel
Mfr # SB35581M
Zoro # G504928425
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8 in
- Material Steel
- Point Type Chisel
Product Information
Dimensions
Leg Length | 5/8 in |
Details
Item | Heavy Duty Staples |
Material | Steel |
Point Type | Chisel |
Description
Stanley bostitch heavy-duty staples, 130 sheet capacity, 5/8" leg length, 1000/box premium heavy-duty staples were developed for optimum performance in bostitch 00540, b310hds and most heavy-duty staplers. Made from superior quality, high carbon wire to reduce buckling and jamming, the finely honed chisel points deliver maximum penetration for maximum sheet capacity. Optimized 5/8" (15mm) leg length drives through a sizable 85 to 130 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35945)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK (STCR26195/16)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- Bostitch