Shop All Staples
Bostitch
Heavy Duty Staples, 3/8 in Leg L, Steel
Mfr # SB35PHD5M
Zoro # G804928439
product price: $22.65
/ea
Sold in multiples of 2 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Material Steel
- Point Type Chisel
Product Information
Dimensions
Leg Length | 3/8 in |
Details
Item | Heavy Duty Staples |
Material | Steel |
Point Type | Chisel |
Description
Product details about the BOSTITCH - SB35PHD5M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - SB35PHD5M Heavy Duty Staples are designed with a leg length of 3/8 inch. This specific measurement is suitable for various applications that require robust and reliable fastening. The size of these staples provides adequate depth for secure attachment, making them a practical choice for numerous tasks.
These heavy-duty staples are constructed from steel, ensuring durability and longevity in their performance. The material is built to withstand substantial pressure without compromising its integrity or functionality. Additionally, the chisel point type contributes to the staple's ability to penetrate surfaces efficiently, providing solid and dependable fastening.
Please note that these BOSTITCH - SB35PHD5M Heavy Duty Staples are compatible with a range of stapling tools designed to accommodate this particular size and style of staple. Always check your tool's specifications before purchasing to ensure compatibility. These staples come in packages containing multiple units, offering ample supply for projects requiring extensive use of such fasteners.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - SB35PHD5M Heavy Duty Staples are designed with a leg length of 3/8 inch. This specific measurement is suitable for various applications that require robust and reliable fastening. The size of these staples provides adequate depth for secure attachment, making them a practical choice for numerous tasks.
These heavy-duty staples are constructed from steel, ensuring durability and longevity in their performance. The material is built to withstand substantial pressure without compromising its integrity or functionality. Additionally, the chisel point type contributes to the staple's ability to penetrate surfaces efficiently, providing solid and dependable fastening.
Please note that these BOSTITCH - SB35PHD5M Heavy Duty Staples are compatible with a range of stapling tools designed to accommodate this particular size and style of staple. Always check your tool's specifications before purchasing to ensure compatibility. These staples come in packages containing multiple units, offering ample supply for projects requiring extensive use of such fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KCS)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40862)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.080.0035)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX50353/4G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- Bostitch