Shop All Staples
Bostitch
Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK
Mfr # SX50351-3/16G
Zoro # G205993883
product price: $37.29
/pk 3000, $0.01/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-3/16 in
- Crown Style Narrow
- Crown Width 7/32 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-3/16 in |
Crown Width | 7/32 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
Bostitch 7/32 in. W X 1-3/16 in. L 18 Ga. Narrow Crown Caps and Staples 3000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320160216P)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7186MOD1/2LG-SL)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK3000, 18 ga ga, 1 3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- Bostitch