Shop All Staplers
Bostitch
Ergonomic Desktop Stapler, BlacK, PK2
Mfr # 02257-2PK
Zoro # G604860793
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 6.73
- Height 1.69
- Material Plastic; Metal
Product Information
Dimensions
Width | 6.73 |
Height | 1.69 |
Details
Color | Black |
Material | Plastic; Metal |
Description
One of Bostitch Office's best ergonomic staplers now comes in a 2-pack for double the stapling fun! This Ergonomic Desktop Stapler, Black delivers a lifetime of reliable and durable performance due to its full metal construction, ensuring repetitive stapling use for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- CANON Ink, Rp-108, W/Paper, PK19 (8568B001)
- DEERLUX Black Leather Business Portfolio with Handles, Includes Large Notepad and Tablet Sleeve (QI003310)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 30 oz. (RB 30)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH Stapler, Plier, Black (42100)
- PARTNERS BRAND Economy Hand Stapler, Silver, 1/Each (ST101)
- Bostitch Staplers