Shop All Staplers
Bostitch
Desk Stapler, 25 Sheet, Black
Mfr # BOSB777BLK
Zoro # G5526787
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Tool Weight 0.81 lbs
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Epic(TM) Executive Desktop Stapler |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.81 lbs |
Loading | Top |
Staple Capacity | 210 |
Material | metal |
Features | Tacking, Storage Drawer, Anti Jamming, Comfortable Grip, Staple Remover |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
Epic(TM) Executive Desktop Stapler, Sheet Capacity 25, Black, Staple Capacity 210, Material Metal, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- JOHNS MANVILLE INTL R38 24x48 Kraft Batt (K1245)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- RAPID 1 Plier Stapler, 50 Sht Cap, Chrome (RPD90119)
- Bostitch Staplers