Shop All Common Nails
Bostitch
Common Nail, 3 in L, 28D, Steel, Galvanized Finish
Mfr # 8590911
Zoro # G303911345
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bostitch
- MFR # 8590911
- Zoro # G303911345
- Country of Origin China
- Category Common Nails
Description
Features
- Wire Collated
- 28 Degree
- Full Round Head
- Thick coat
- Ring Shank
- Size - 0.120 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227120N)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.050.0500)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK (U34142.012.0048)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (N8DHDG-R)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 91 PK (4NER3)
- HILLMAN 25PK ANT Uphol Nail (122680)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPD)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- Bostitch Common Nails